!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND REPAIR AIR CYLIN,2INBORE

ROUND REPAIR AIR CYLIN,2INBORE

SPEEDAIRE

ROUND REPAIR AIR CYLIN,2INBORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ROUND REPAIR AIR CYLIN,2INBORE

ROUND REPAIR AIR CYLIN,2INBORE

SPEEDAIRE

Clearance Price :
$123.60 / EACH

Your Price : $494.40 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5VMR8
  • Mfr. Model # 5VMR8
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • ItemAir Cylinder
  • Cylinder ActionDouble Acting
  • Stroke7"
  • Air Cylinder MountBasic
  • Port Size1/4"
  • Temp. Range-10 Degrees to 165 Degrees F
  • Overall Length14.1875"
  • MountBasic
  • FinishSilver
  • Piston Rod MaterialChrome Plated Steel
  • Tube MaterialAnodized Aluminum
  • Rod Dia.0.625"
  • Rod Thread Length1.25"
  • FeaturesSwitch Ready
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 2 in
  • Air Cylinder Type Round Body
  • Body Material Aluminum
  • Single Acting/Double Acting Double Acting
  • Cylinder Type Round
  • Bore Dia. 2"
  • Piston Material Anodized Aluminum
  • End Cap Material Aluminum
  • Magnetic Piston Yes
  • Nose Mount Thread 1-14
  • Rod Thread Size 5/8"-11
  • Pivot Hole Dia. 0.3125"
  • Max. Pressure 150 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list