!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROUND PNEUMATIC STOOL,21-1/4 IN H

ROUND PNEUMATIC STOOL,21-1/4 IN H

BEVCO

ROUND PNEUMATIC STOOL,21-1/4 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND PNEUMATIC STOOL,21-1/4 IN H

ROUND PNEUMATIC STOOL,21-1/4 IN H

BEVCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $413.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BVCJ3000BLK
  • Mfr. Model # J3000-BLK
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 690
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Round Pneumatic Stool
  • Mobility Mobile
  • Base Colour Black
  • Includes Footring No
  • Minimum Seat Height 16 1/4 in
  • Seat Adjustment Type Pneumatic Lever
  • Seat Shape Round
  • ESD Conductive No
  • Footring Depth Not Applicable
  • Footring Width Not Applicable
  • Adjustable Seat Height Yes
  • Backrest Width Not Applicable
  • Caster/Glide Tread Material Nylon Core with Urethane Tread
  • Number of Casters/Glides 5
  • Seat Material Polyurethane
  • Standards ANSI/BIFMA, GREENGUARD, Antibacterial AATCC TM147
  • Base Design 5-Star
  • Backrest No
  • Built-In Tool Tray No
  • Maximum Seat Height 21 1/4 in
  • Overall Height 21 1/4 in
  • Seat Diameter 14 1/2 in
  • Seat Width 14-1/2 in
  • Assembled Partially Assembled
  • Footring Diameter Not Applicable
  • Tool Tray Diameter Not Applicable
  • Backrest Height Not Applicable
  • Base Material Nylon
  • Caster/Glide Type Dual Wheel
  • Seat Depth 14-1/2 in
  • Seat Padding Material None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list