!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROUND FLAT LID,RED,32 GAL

ROUND FLAT LID,RED,32 GAL

GRAINGER

ROUND FLAT LID,RED,32 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ROUND FLAT LID,RED,32 GAL

ROUND FLAT LID,RED,32 GAL

GRAINGER

Clearance Price :
$7.15 / EACH

Your Price : $28.60 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DMX0
  • Mfr. Model # 5DMX0
  • UNSPSC # 47121704
  • CATALOGUE PAGE # 790
  • Shipping Weight 1.76 lbs

Technical Specs

  • ItemTrash Can Top
  • For Cntnr Cap32 gal
  • Lid ConnectionSnap On
  • ColourRed
  • Width/Diameter22 1/4 in
  • Specific Container MaterialPlastic
  • For Use With Trash Can Mfr. Model Number2016992
  • Top Type Flat
  • Lid Shape Round
  • Number of Openings 0
  • Height 1 1/2 in
  • Material Grouping Plastic
  • For Use With Trash Can Grainger Item Number 5DMT3
  • Standards NSF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list