!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EV04 ROUND DOWNLIGHT, LED, GALVANIZED STEEL, CLEAR, 120/277V AC, 3500K, POLYCARBONATE LENS, 9⅞ IN L

EV04 ROUND DOWNLIGHT, LED, GALVANIZED STEEL, CLEAR, 120/277V AC, 3500K, POLYCARBONATE LENS, 9⅞ IN L

LITHONIA LIGHTING

EV04 ROUND DOWNLIGHT, LED, GALVANIZED STEEL, CLEAR, 120/277V AC, 3500K, POLYCARBONATE LENS, 9⅞ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EV04 ROUND DOWNLIGHT, LED, GALVANIZED STEEL, CLEAR, 120/277V AC, 3500K, POLYCARBONATE LENS, 9⅞ IN L

EV04 ROUND DOWNLIGHT, LED, GALVANIZED STEEL, CLEAR, 120/277V AC, 3500K, POLYCARBONATE LENS, 9⅞ IN L

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $801.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR27045U
  • Mfr. Model # EVO4CC35/45ARLSMDMVOLTGZ10JBXCCANC120DWH
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.725 lbs

Product Details

This EV04 series round downlight is made of galvanized steel. In addition, it includes canopy assembly, cord hardware. Plus it meets the standards for IEEE P1789. It also has voltage of 120 to 277V AC, a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Round Downlight
  • Overall Length 9 7/8 in
  • Light Output 1,001.7 lm
  • Maximum Fixture Wattage 40 W
  • Overall Height 9 1/8 in
  • Housing Colour Clear
  • Housing Material Galvanized Steel
  • Lens Material Polycarbonate
  • Dimming Method 0 to 10V
  • Fixture Shape Round
  • Manufacturer Warranty Length 5 yr
  • Mounting Location Ceiling, Wall
  • Standards IEEE P1789
  • Diameter 5 1/2 in
  • Series EV04
  • Colour Temperature 3,500K
  • Voltage 120 to 277V AC
  • Overall Width 5 1/2 in
  • Housing Finish Specular
  • Dimmable Yes
  • Lighting Technology LED
  • Environmental Rating Wet Location
  • For Bulb Type Integrated LED
  • Maximum Operating Temperature 25 Degrees C
  • Rated Life 60,000 hr
  • Includes Canopy Assembly, Cord Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list