!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROUND CONTAINER,44 GAL,24 IN,BLUE

ROUND CONTAINER,44 GAL,24 IN,BLUE

GRAINGER

ROUND CONTAINER,44 GAL,24 IN,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND CONTAINER,44 GAL,24 IN,BLUE

ROUND CONTAINER,44 GAL,24 IN,BLUE

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DMU3
  • Mfr. Model # 5DMU3
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 790
  • Shipping Weight 12.0 lbs

Technical Specs

  • Container Product Grouping Trash Can
  • Top Type Open
  • Colour Blue
  • Width/Diameter 24 in
  • Specific Container Material Plastic
  • Mobility Stationary
  • Lid Connection None
  • Container Mounting Style Free-Standing
  • Features Seamless Construction, Reinforced Handles and Base
  • For Use With Lid Grainger Item Number 54JJ59
  • For Use With Dolly Grainger Item Number 6DMX9
  • Standards FDA, NSF std 21, OSHA
  • Container Shape Round
  • Trash Container Capacity 44 gal
  • Height 32 in
  • Material Grouping Plastic
  • Finish Satin
  • Lid Options No Lid
  • Lid Opening Mechanism None
  • Series Huskee
  • Includes Built-In Handles
  • For Use With Lid Mfr. Model Number 1868185
  • For Use With Dolly Mfr. Model Number FG264000BLA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list