BALL END MILL, 4 FLUTES, ¼ IN MILLING DIAMETER, ⅝ IN CUT, 2.4 IN L, HIGH SPEED STEEL
BALL END MILL, 4 FLUTES, ¼ IN MILLING DIAMETER, ⅝ IN CUT, 2.4 IN L, HIGH SPEED STEEL
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose grade ball end mill is made out of cobalt, with a bright (uncoated) finish. It has a single end, with a Weldon flat 3/8 inch diameter shank. This ball end mill is designed for use with all materials, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2.4375 inch length.
Technical Specs
Item Ball End Mill
Finish - Machining Bright (Uncoated)
Milling Dia. 0.25 in
Length of Cut 5/8 in
Shank Dia. 3/8 in
Number of Flutes 4
Drilling Tool Configuration Individual
Coolant Fed Non-Coolant Through
List Number HGC-4B
End Mill Style Ball Nose
Material Grade - Machining General Purpose
Primary Material Application ISO Code M, N, P
Material - Machining Cobalt
Shank Type - Machining Weldon Flat
Measurement System Fractional Inch
Overall Length 2.4375 in
Helix Angle 30 Degrees
Cutting Direction Right Hand
Chip-Breaker No
Miniature End Mill No
End Mill Application Finishing
Single End/Double End Single End
Primary Material Application All Materials
End Mill Cutting Type Centre Cutting
Related Products
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.81
/ EACH