!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTOMOLDED TILT TRUCK, 1 CU YD CUBIC FOOT CAPACITY, SWIVEL, BLACK

ROTOMOLDED TILT TRUCK, 1 CU YD CUBIC FOOT CAPACITY, SWIVEL, BLACK

RUBBERMAID

ROTOMOLDED TILT TRUCK, 1 CU YD CUBIC FOOT CAPACITY, SWIVEL, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTOMOLDED TILT TRUCK, 1 CU YD CUBIC FOOT CAPACITY, SWIVEL, BLACK

ROTOMOLDED TILT TRUCK, 1 CU YD CUBIC FOOT CAPACITY, SWIVEL, BLACK

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,101.24 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB2173662
  • Mfr. Model # 2173662
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.81 lbs

Product Details

This rotomolded tilt truck measures 33 1/4 inch width x 42 1/4 inch height x 70 1/4 inch length, and is black. It includes battery/charger, two keys, 2 motorized drive wheels, 1.0 cu yd tilt truck, 5 inch caster, and more. In addition, it has a 1,000-pound load capacity plus an ergonomic handle. It also features battery powered wheels.

Technical Specs

  • ItemRotomolded Tilt Truck
  • Cubic Yard Capacity1 cu yd
  • Overall Length70 1/4 in
  • Overall Height42 1/4 in
  • Handle TypeErgonomic
  • Caster/Wheel ConfigurationSwivel
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.5 in
  • Axle-Mounted Wheel TypePneumatic
  • Axle-Mounted Wheel Dia.10 in
  • Includes(1) Battery, (1) Charger, (2) Keys, (2) Motorized Drive Wheels, 1.0 cu yd Tilt Truck, 5 in Stem Swivel Caster, Hand-Activated Control
  • Container Height42 1/4 ft
  • Caster Mounting TypeStem
  • Cubic Foot Capacity 1 cu yd
  • Load Capacity 1,000 lb
  • Overall Width 33 1/4 in
  • Colour Black
  • Mobility Option Motorized
  • Caster/Wheel Mounting Location 2-Wheel
  • Caster Wheel/Tread Material Polypropylene
  • Caster Brake Type Handbrake
  • Axle-Mounted Wheel/Tread Material Rubber
  • Includes Reinforcing Steel Side Rails Without Reinforcing Side Rails
  • Quiet Performance Features Battery Powered Wheels
  • Caster Mounting Height 4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list