!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTATING FLANGED BALL VALVE,1-1/2IN

ROTATING FLANGED BALL VALVE,1-1/2IN

WEBSTONE

ROTATING FLANGED BALL VALVE,1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTATING FLANGED BALL VALVE,1-1/2IN

ROTATING FLANGED BALL VALVE,1-1/2IN

WEBSTONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40L195
  • Mfr. Model # 41406HV
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Item Rotating Flanged Ball Valve
  • Compatible with Brand Nibco
  • Flange to Pipe Connection Type IPS x Rotating Flange
  • Flange Gasket Material PTFE
  • Includes Adjustable Packing Gland, Bolts, Nuts
  • Maximum Operating Pressure 600 psi
  • Material Brass
  • Pipe Size (In.) 1-1/2 FNPT
  • Max. Operating Temp. 250 Degrees F
  • Valve Design Rotating Flange
  • Compatible Pipe Size 1 1/2 in
  • Compatible with Series 4140 Series
  • Valve Type Ball
  • Flange Material Brass
  • Maximum Ambient Temperature 250 Degrees F
  • Standards ISO 9001
  • Package Quantity 1
  • Fits Pump Any Standard Flanged Pump
  • Max. Pressure (PSI) 600 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list