!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTATING BEACON,AMBER,ROTATING

ROTATING BEACON,AMBER,ROTATING

ECCO

ROTATING BEACON,AMBER,ROTATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTATING BEACON,AMBER,ROTATING

ROTATING BEACON,AMBER,ROTATING

ECCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49KD41
  • Mfr. Model # 5816A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Rotating Beacon
  • Lens Colour - Vehicle Lighting Amber
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE Class 1, R10, R65
  • Power Source - Vehicle Lighting 12VDC
  • Width - Vehicle Lighting 6-19/32"
  • Diameter - Vehicle Lighting 6"
  • Flashes per Minute 195
  • Housing Material Polycarbonate
  • Lens Design Round, Twist-Off
  • Voltage 12VDC
  • Includes Mounting Hardware
  • Item - Vehicle Lighting Grouping Rotating Beacon
  • Light Type - Vehicle Lighting Rotating
  • Wiring Connection - Vehicle Lighting Pigtail
  • Lighting Technology - Vehicle Lighting Halogen
  • Length - Vehicle Lighting 6-19/32"
  • Height - Vehicle Lighting 7-3/4"
  • Features Belt Driven Rotator
  • Base Material Polycarbonate
  • Lens Material Polycarbonate
  • Light Output Not Rated
  • Current Drawn 4.9A

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list