!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY SCREW AIR COMPRESSOR,230V AC

ROTARY SCREW AIR COMPRESSOR,230V AC

INGERSOLL RAND

ROTARY SCREW AIR COMPRESSOR,230V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY SCREW AIR COMPRESSOR,230V AC

ROTARY SCREW AIR COMPRESSOR,230V AC

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14,226.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGUP675125
  • Mfr. Model # UP6-7.5-125
  • UNSPSC # 40151608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 650.0 lbs

Technical Specs

  • Item Rotary Screw Air Compressor
  • Output Power 7 1/2 hp
  • Maximum Operating Pressure 125 psi
  • Phase Three
  • Air Dryer Included No
  • Lubrication Type Synthetic Oil
  • Frequency 60 Hz
  • Duty Cycle Continuous
  • Enclosure Type Totally Enclosed
  • Outlet Size 3/4 in
  • Outlet Gender Female
  • Overall Height 56.3 in
  • Standards ASME Approved
  • Air Tank Style Horizontal
  • Free Air Flow Rate @ Maximum Pressure 26.3 cfm
  • Air Tank Size 80 gal
  • Input Voltage 230V AC
  • Pump Type Rotary Screw
  • Current Rating 19.6 A
  • Maximum Speed 3,510 RPM
  • Sound Level 65 dBA
  • Control Type Automatic On/Off
  • Outlet Type NPT
  • Overall Length 71 in
  • Overall Depth 29 in
  • Series UP6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list