PUSH BUTTON LOCKOUT, PERMANENT, FOR 1.2 IN MAX BUTTON DIAMETER, CLEAR
PUSH BUTTON LOCKOUT, PERMANENT, FOR 1.2 IN MAX BUTTON DIAMETER, CLEAR
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Prohibits access to a switch or control. Fits both 30.5 mm and 22.5 mm diameter switches. Accommodates buttons up to 50 mm diameter and 45 mm tall.
Technical Specs
- Item Push Button Lockout
- For Maximum Button Diameter 1.2 in
- For Switch Type Push Button and Rotary
- Lockout Material Polycarbonate
- Overall Depth 2.3 in
- Overall Width 1 8/9 in
- Installation Type Removable
- Attachment Style Double-Faced Adhesive Tape
- Labeling Label Included
- Switch Lockout Type Push Button Lockout
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Colour Clear
- Maximum Number of Padlocks 1
- Overall Height 2 46/63 in
- For Minimum Button Diameter 0.89 in
- Switch Cover Type Hinged
- Includes (1) Install Base
- Standards OSHA
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.43
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.20
/ EACH
Related Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.79
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.89
/ PACKAGE