!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY LASER LEVEL,INT/EXT,RED,1650 FT.

ROTARY LASER LEVEL,INT/EXT,RED,1650 FT.

RUGBY

ROTARY LASER LEVEL,INT/EXT,RED,1650 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY LASER LEVEL,INT/EXT,RED,1650 FT.

ROTARY LASER LEVEL,INT/EXT,RED,1650 FT.

RUGBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,809.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCG6011154
  • Mfr. Model # 6011154
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Rotary Laser Level
  • Number of Beams 2
  • Number of Lines 0
  • Range w/Detector 1650 ft
  • Grade Capability Dual
  • Laser Class 2
  • Visual/Audible Indicators Yes
  • Plumb Down No
  • Total Number of Vials 1
  • Number of Level Vials 1
  • Preset Angle 90 Degrees
  • Thread Size 5/8-11
  • Length 7-39/64"
  • Height 8-13/32"
  • Power Source (4) D Batteries
  • Leveling Type Electronic Self-Leveling
  • Number of Dots 0
  • Range w/o Detector 650 ft
  • Accuracy +/-1/16" @ 100 ft.
  • Slope 8 Degrees
  • Auto Leveling Range +/-5 Degrees
  • Auto Shutoff Yes
  • Plumb Up Yes
  • Number of Plumb Vials 0
  • Number of 45 Degree Vials 0
  • Rotating Speed 0, 120, 300, 600 rpm
  • Number of Scanning Modes 3
  • Width 9-13/32"
  • Features Height of Instrument (HI) Alert, 60+ hr. Battery Life with Alkaline Batteries, IP67 Protection From Dust and Water, Rod Eye Basic Receiver with LCD Front/Back Display, Auto Indications, Auto Shutoff, Protective Overmold Housing and Grade Rod Clamp, IP67
  • Includes Hard Case, (4) D Batteries, Battery Tray, Rod Eye Basic Receiver, 9V Battery for Receiver, Rod Clamp, User Manual On CD In Multiple Languages, Quick Start Guide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list