!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTARY LASER KIT,RED,7 IN L

ROTARY LASER KIT,RED,7 IN L

PACIFIC LASER SYSTEMS

ROTARY LASER KIT,RED,7 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY LASER KIT,RED,7 IN L

ROTARY LASER KIT,RED,7 IN L

PACIFIC LASER SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,641.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETPLSH2SYS
  • Mfr. Model # PLS H2 SYS
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Laser Tool Product GroupingRotary Lasers
  • Laser Usage EnvironmentExterior, Interior
  • Leveling TypeElectronic Self-Leveling
  • Number of Dots1
  • Laser ColourRed
  • Range w/Detector1,000 ft
  • IP RatingIP67
  • Slope+/- 5 Degrees
  • Auto Leveling Range+/-5 Degrees
  • Auto ShutoffNo
  • Plumb UpNo
  • Number of Plumb Vials0
  • Number of 45 Degree Vials0
  • Rotating Speed150 RPM, 300 RPM, 600 RPM
  • Number of Scanning Modes0
  • Width6 in
  • Power Source(4) D Alkaline Batteries, NiMH Rechargeable
  • Item Rotary Laser Kit
  • Laser Projection Horizontal
  • Number of Beams 1
  • Number of Lines 0
  • Range w/o Detector 100 ft
  • Accuracy +/-3/32 in @ 100 ft
  • Grade Capability Dual
  • Laser Class Class 2
  • Visual/Audible Indicators Yes
  • Plumb Down No
  • Total Number of Vials 0
  • Number of Level Vials 0
  • Preset Angle None
  • Thread Size 5/8"-11
  • Length 7 in
  • Height 8 in
  • Includes Cable, Target, Clamp
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list