!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOCKWAVE ROTARY HAMMER DRILL BIT SET, ¼ IN HEX SHANK, BRIGHT (UNCOATED), BLACK OXIDE

SHOCKWAVE ROTARY HAMMER DRILL BIT SET, ¼ IN HEX SHANK, BRIGHT (UNCOATED), BLACK OXIDE

MILWAUKEE

SHOCKWAVE ROTARY HAMMER DRILL BIT SET, ¼ IN HEX SHANK, BRIGHT (UNCOATED), BLACK OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOCKWAVE ROTARY HAMMER DRILL BIT SET, ¼ IN HEX SHANK, BRIGHT (UNCOATED), BLACK OXIDE

SHOCKWAVE ROTARY HAMMER DRILL BIT SET, ¼ IN HEX SHANK, BRIGHT (UNCOATED), BLACK OXIDE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-20-8877
  • Mfr. Model # 48-20-8877
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This rotary hammer drill bit set has a hex shank.

Technical Specs

  • Item Rotary Hammer Drill Bit Set
  • Drill Bit Sizes Included 5/32 in, 3/16 in
  • Number of Drill Bits 2
  • Largest Drill Bit Size 3/16 in
  • Shank Type - Machining Hex
  • Shank Diameter 1/4 in
  • Overall Length 7 11/16 in
  • Finish - Machining Bright (Uncoated): Black Oxide
  • For Tool Type Hammer Drill/Drivers and Impact
  • Impact Rated Yes
  • Extension Compatible Yes
  • Cutting Direction Right Hand
  • Flute Length 4 in
  • Spiral Direction Right Hand
  • Measurement System Inch
  • Decimal Equivalent 0.1562, 0.1875
  • Smallest Drill Bit Size 5/32 in
  • Number of Cutter Heads 2
  • Shank Hex Size 1/4 in
  • Shank Length 2 in
  • Material - Machining Carbide
  • Drill Bit Case Type Plastic
  • Includes (1) 1/4 in SHOCKWAVE Impact Duty Concrete Screw Nut Driver, (1) 3/16 in x 4 in x 6 in Carbide Multi-Material Drill Bit with Hex, (1) 5/16 in SHOCKWAVE Impact Duty Concrete Screw Nut Driver, (1) 5/32 in x 4 in x 6 in Carbide Multi-Material Drill Bit with Hex, (1) Drive Sleeve, (1) SHOCKWAVE Impact Duty T25 2 in TORx(R) Bit, (1) SHOCKWAVE Impact Duty T30 2 in TORx(R) Bit
  • Primary Material Application Concrete, Masonry
  • Percussion Rated Yes
  • Drill Bit Grouping Set
  • Flute Type Spiral
  • Standards Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list