!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER BIT, 27/32 IN, 21 IN OVERALL LENGTH

ROTARY HAMMER BIT, 27/32 IN, 21 IN OVERALL LENGTH

MILWAUKEE

ROTARY HAMMER BIT, 27/32 IN, 21 IN OVERALL LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER BIT, 27/32 IN, 21 IN OVERALL LENGTH

ROTARY HAMMER BIT, 27/32 IN, 21 IN OVERALL LENGTH

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-20-3942
  • Mfr. Model # 48-20-3942
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This drill bit is made of carbide. It is designed for use with rotary hammer drills. It is for use on concrete with rebar and masonry. This MX4 SDS Max series drill bit meets the standards for ANSI B212.15. Plus it has a fractional inch measurement system and a 21 inch length.

Technical Specs

  • Item Drill Bit
  • Decimal Equivalent 0.8438
  • Maximum Drilling Depth 17 in
  • Number of Cutter Heads 4
  • Shank Diameter 45/64 in
  • Primary Material Application Concrete with Rebar, Masonry
  • Drill Bit Size 27/32 in
  • Measurement System Fractional Inch
  • Overall Length 21 in
  • For Tool Type Rotary Hammer Drill
  • Material - Machining Carbide
  • Drill Bit Grouping Set

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list