!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER BIT, SDS PLUS, 1/2 X 36 IN, SET

ROTARY HAMMER BIT, SDS PLUS, 1/2 X 36 IN, SET

MILWAUKEE

ROTARY HAMMER BIT, SDS PLUS, 1/2 X 36 IN, SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER BIT, SDS PLUS, 1/2 X 36 IN, SET

ROTARY HAMMER BIT, SDS PLUS, 1/2 X 36 IN, SET

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-20-3906
  • Mfr. Model # 48-20-3906
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Product Details

These bits are ideal for making holes in hard materials such as concrete, cement, brick, mortar. They are 1/2 inch with an overall length of 36 inches. These SDS PLUS rotary hammer bits feature 4 cutting heads and a drilling length of 11 inches.. They have an SDS PLUS shank shape and come in a set.

Technical Specs

  • Item SDS Max Drill Bit
  • Decimal Equivalent 0.5
  • Maximum Drilling Depth 31 in
  • Number of Cutter Heads 4
  • Shank Type - Machining SDS Max
  • Material - Machining Carbide
  • Impact Rated Yes
  • Primary Material Application Concrete
  • Drill Bit Size 1/2 in
  • Measurement System Fractional Inch
  • Overall Length 36 in
  • For Tool Type Rotary Drill
  • Shank Diameter 45/64 in
  • Finish - Machining Bright (Uncoated)
  • Percussion Rated Yes
  • Drill Bit Grouping Set

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list