!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY BARREL PUMP,55GAL,1 18 PUMP RATIO

ROTARY BARREL PUMP,55GAL,1 18 PUMP RATIO

LUBRIMATIC

ROTARY BARREL PUMP,55GAL,1 18 PUMP RATIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY BARREL PUMP,55GAL,1 18 PUMP RATIO

ROTARY BARREL PUMP,55GAL,1 18 PUMP RATIO

LUBRIMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41AA65
  • Mfr. Model # 55-303
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeDrum
  • Max. Flow Rate7 oz per stroke
  • Compatible ChemicalsHydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
  • Includes Discharge HoseNo
  • Discharge Tube Outlet ID7/8 in
  • Includes Suction TubeYes
  • Suction Tube OD1 1/4 in
  • Suction Tube MaterialSteel
  • Includes Bung AdapterYes
  • Adapter Connection TypeMNPT
  • Includes NozzleNo
  • Spout Connection Size3/4 in
  • Spout MaterialSteel
  • Duty CycleContinuous
  • Runs DryYes
  • For Use WithNon-Corrosive Petroleum Based Fluids of Light to Medium Viscosity
  • Features42 in Steel Suction Pipe
  • Food GradeNo
  • Action Type Rotary
  • For Container Size 30 gal, 55 gal
  • Housing Material - Pumps Cast Iron
  • Max. Oil Flow 7 oz per stroke
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Antifreeze (Coolant), Biodiesel, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethylene Glycol, Formic Acid, Fresh Water, Gasoline, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Salt Water, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Windshield Washer Fluid
  • Discharge Connection Type FNPT
  • Discharge Tube Outlet OD 1 1/16 in
  • Suction Tube ID 1 5/32 in
  • Suction Tube Length 42 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Adapter Material Aluminum
  • Includes Spout Yes
  • Spout Length 11 in
  • Power Source Hand Operated
  • Self-Priming Yes
  • Wetted Materials Cast Iron, Plated Steel
  • Height Above Container 18 in
  • Diesel Exhaust Fluid Compatible No
  • For Media Type Hydraulic Oil, Motor Oil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list