!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROPE,POLYPROPYLENE,5/8 IN X 200 FT REEL,YELLOW

ROPE,POLYPROPYLENE,5/8 IN X 200 FT REEL,YELLOW

WESTWARD

ROPE,POLYPROPYLENE,5/8 IN X 200 FT REEL,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
ROPE,POLYPROPYLENE,5/8 IN X 200 FT REEL,YELLOW

ROPE,POLYPROPYLENE,5/8 IN X 200 FT REEL,YELLOW

WESTWARD

Clearance Price :
$14.95 / ROLL

Your Price : $71.03 / ROLL

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSWRP58YJ
  • Mfr. Model # RP58YJ
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.84 lbs

Product Details

Utility grade polypropylene rope jumbo reels. 3-strand poly rope on a cardboard reel. Lightweight. Holds knot well. Floats in water. For use in non-critical industrial applications.

Technical Specs

  • Rope Diameter 5/8 in
  • Rope Length 200 ft.
  • Package Type Reel
  • Rope Material Polypropylene
  • Tensile Strength 4730 lbs.
  • Carrying Weight 4.5 lbs./100 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list