!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROPE GRAB, GOLD, ALUMINUM/STEEL

ROPE GRAB, GOLD, ALUMINUM/STEEL

PETZL

ROPE GRAB, GOLD, ALUMINUM/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE GRAB, GOLD, ALUMINUM/STEEL

ROPE GRAB, GOLD, ALUMINUM/STEEL

PETZL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PTZB50A
  • Mfr. Model # B50A
  • UNSPSC # 31162904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

Vertical rope lifelines and rope grabs work together to provide a tie-off point for workers using a personal fall protection system when climbing, working vertically, or on a slope.

Technical Specs

  • ItemRope Clamp
  • For Use WithMobile Rope Grab Kit
  • Rope Grab MaterialAluminum, Stainless Steel, Nylon
  • Attachment PointRope
  • Rope Lifeline Component Rope Grab
  • Colour Gold
  • For Rope Size 9 mm to 13 mm
  • Standards CE EN 567, CE EN 12841 type B, EAC, NFPA 1983 Technical Us
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list