!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROPE, FOR USE WITH FP151 OR FP131 ROPE GRAB, MEDIUM SNAP HOOK, 1 WORKER, 100 FT, POLYMER/STEEL

ROPE, FOR USE WITH FP151 OR FP131 ROPE GRAB, MEDIUM SNAP HOOK, 1 WORKER, 100 FT, POLYMER/STEEL

DSI

ROPE, FOR USE WITH FP151 OR FP131 ROPE GRAB, MEDIUM SNAP HOOK, 1 WORKER, 100 FT, POLYMER/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE, FOR USE WITH FP151 OR FP131 ROPE GRAB, MEDIUM SNAP HOOK, 1 WORKER, 100 FT, POLYMER/STEEL

ROPE, FOR USE WITH FP151 OR FP131 ROPE GRAB, MEDIUM SNAP HOOK, 1 WORKER, 100 FT, POLYMER/STEEL

DSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFP16EPS100B
  • Mfr. Model # FP16EPS100B
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This polymer rope attaches to an anchor and features a medium snap hook made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5002 pounds. It measures 100-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.

Technical Specs

  • Item Rope
  • CSA Standards Met CSA Z259.2.5-17
  • For Use With FP151 OR FP131 ROPE GRAB
  • Workers per System 1
  • Lifeline Length 100 ft
  • Includes Termination, FP5386HS Rebar Hook of 2 in (50 mm)
  • Length 100FT
  • Weight Capacity 352 lb
  • Standards CSA Z259.2.5-17
  • Hardware Material ZINC PLATED STEEL
  • Tensile Strength 5,002 lb
  • Lifeline Material Polyester
  • Rope End Style Snap Hook

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list