!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOM AIR COND MTR,PSC,OAO,1075 RPM

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOM AIR COND MTR,PSC,OAO,1075 RPM

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $349.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSDSB1026
  • Mfr. Model # DSB1026
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 16
  • Shipping Weight 13.95 lbs

Technical Specs

  • ItemRoom Air Conditioner Motor
  • HP1/4 hp
  • Voltage115V AC
  • Frame48YZ
  • Motor Mounting TypeCradle Base
  • Shaft Length7 1/2 in
  • Nameplate RPM1,075 RPM
  • Motor Sub ApplicationRoom Air Conditioner
  • Capacitor RequiredCapacitor Included
  • Motor Service Factor1
  • Hz60 Hz
  • Max. Ambient Temp.40 Degrees C
  • Length Less Shaft4 7/16 in
  • Ring to Ring Center4 1/2 in
  • Lead Length22 in
  • StandardsCSA Certified, UL Recognized
  • Motor Design Permanent Split Capacitor
  • No. of Speeds 2
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air Over
  • Shaft Dia. 1/2 in
  • Motor Thermal Protection Auto
  • Phase Single
  • Motor Bearings Sleeve
  • Ins. Class B
  • Duty Continuous
  • Full Load Amps 4.0 A
  • Body Dia. 5 5/8 in
  • Motor Shaft Design Flat
  • Resilient Ring Dia. 2 1/2 in
  • Includes Resilient Base
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list