!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROOFING NAILER - C.T.

ROOFING NAILER - C.T.

STANLEY

ROOFING NAILER - C.T. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOFING NAILER - C.T.

ROOFING NAILER - C.T.

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $455.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STBRN46-1
  • Mfr. Model # RN46-1
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Product Details

Coil roofing nailer. Zero nail lockout feature eliminates dry firing and indicates when to reload the magazine. Nosepiece features carbide inserts for long-life performance. Aggressive wear guards and skid pads protect the tool from damage on abrasive surfaces. Quick-set adjustable depth guide sets nails to desired depths quickly and conveniently. Patented, single-action, side load canister for fast, one-step nail loading. Adjustable shingle guide for quick shingle spacing.

Technical Specs

  • Item Nail Gun
  • Air Consumption 3.9 cfm
  • Air Pressure 70 psi
  • Max. Air Pressure 120 psi
  • Min. Hose Size 1/4 in
  • Tool Brand Bostitch
  • Tip Standard
  • Collation Style Coil
  • Collation Angle 15 Degrees
  • For Nail Length Range 3/4 in to 1 3/4 in
  • Nail Capacity 120
  • Duty Rating Industrial Duty
  • Features Depth Control Wear Guards, Shingle Guide and Side Load
  • Handle Type Pistol Grip
  • Overall Height 10 5/8 in
  • Tool Weight 4.9 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Air Pressure Range 70 to 120 psi
  • Min. Air Pressure 70 psi
  • Exhaust Location Top
  • Firing Mode Bump
  • Depth Control Yes
  • Collation Type Wire
  • For Nail Head Style Round
  • For Nail Shank Diameter 0.120 in
  • Nail Gun Type Roofing
  • Built-In Light No
  • Housing Material Magnesium
  • Overall Length 10 1/2 in
  • Overall Width 4 5/8 in
  • Standards ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list