!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROOF SEALANT, 70577, HYBRID, BLACK, 10 OZ, CARTRIDGE

ROOF SEALANT, 70577, HYBRID, BLACK, 10 OZ, CARTRIDGE

DAP

ROOF SEALANT, 70577, HYBRID, BLACK, 10 OZ, CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF SEALANT, 70577, HYBRID, BLACK, 10 OZ, CARTRIDGE

ROOF SEALANT, 70577, HYBRID, BLACK, 10 OZ, CARTRIDGE

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.42 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP70580
  • Mfr. Model # 70580
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

This Roof filler and sealant comes in a 300 mL cartridge. It is designed for use on asphalt surfaces, chimney, copings, corrugated roofing, gable joints, repairing minor roof leaks, roof/pip flashing, shingles/gutters, spotting shingle tabs and meets the standards for ASTM D4586, Class 2, Type 1. This filler and sealant has a working time of 30 minutes and is water resistant, weather resistant.

Technical Specs

  • Item Filler and Sealant
  • Application Asphalt Surfaces, Chimney, Copings, Corrugated Roofing, Gable Joints, Repairing Minor Roof Leaks, Roof/Pip Flashing, Shingles/Gutters, Spotting Shingle Tabs
  • Container Type Cartridge
  • Sealant Properties Flexible
  • Full Cure Time 3 day
  • Minimum Performance Temperature -40 Degrees F
  • For Use On Surface Material Asphalt, Fiberglass, Masonry, Metal, Wood
  • Flash Point 100 Degrees F
  • Minimum Application Temperature -40 Degrees F
  • Specific Gravity 1.6
  • Colour Black
  • Container Size 300 mL
  • Resistance Properties Water Resistant, Weather Resistant
  • Standards ASTM D4586, Class 2, Type 1
  • Maximum Performance Temperature 180 Degrees F
  • Working Time 30 min
  • VOC Content Weight 181, 181.5 g/L
  • Maximum Application Temperature 180 Degrees F
  • Sealant Base Asphalt
  • Series Roof

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list