!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER, ROLLING/6 STEP/PERFORATED/50 ° /ANSI A14.7/OSHA 1910.29, 34 1/4X90X70 15/16IN, BLUE, STEEL

LADDER, ROLLING/6 STEP/PERFORATED/50 ° /ANSI A14.7/OSHA 1910.29, 34 1/4X90X70 15/16IN, BLUE, STEEL

VESTIL

LADDER, ROLLING/6 STEP/PERFORATED/50 ° /ANSI A14.7/OSHA 1910.29, 34 1/4X90X70 15/16IN, BLUE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER, ROLLING/6 STEP/PERFORATED/50 ° /ANSI A14.7/OSHA 1910.29, 34 1/4X90X70 15/16IN, BLUE, STEEL

LADDER, ROLLING/6 STEP/PERFORATED/50 ° /ANSI A14.7/OSHA 1910.29, 34 1/4X90X70 15/16IN, BLUE, STEEL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,358.30 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESLAD621PEZ
  • Mfr. Model # LAD-6-21-P-EZ
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 276.0 lbs

Product Details

This six-step rolling ladder has perforated steps, 30-inch handrails, and foot-activated step lock. Meeting OSHA 1910.29/ANSI A14.7 standards, there is also a one-year manufacturer's warranty. The steel ladder has a blue powder coated finish, and a 50 Degrees EZ climbing angle. With a maximum load capacity of 350-pounds, it measures 34 1/4 inches wide x 90 high x 70 15/16 base depth.

Technical Specs

  • Item - Rolling Ladder Rolling Ladder
  • Platform Height 60"
  • Handrail Height 30 in
  • Number of Steps 6
  • Load Capacity 350 lbs.
  • Platform Depth 21 in
  • Overall Width 34-1/4"
  • Step Depth 7"
  • Finish Powder Coated
  • Standards OSHA 1910.29, ANSI A14.7
  • Rear Exit No
  • Material Steel
  • Handrails Included Yes
  • Overall Height 90"
  • Assembled/Unassembled Partially Assembled
  • Step Tread Perforated
  • Base Depth 70-15/16"
  • Climbing Angle 50 Degrees
  • Ladder Actuation Foot Activated Step Lock
  • Colour Blue
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list