!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER, 5-STEP/RAIL/58 ° /MAT/CASTERS/OSHA 1910.29/ANSI A14.7, 21 1/8X82 7/16X38 1/16IN, WHITE, STEEL

LADDER, 5-STEP/RAIL/58 ° /MAT/CASTERS/OSHA 1910.29/ANSI A14.7, 21 1/8X82 7/16X38 1/16IN, WHITE, STEEL

VESTIL

LADDER, 5-STEP/RAIL/58 ° /MAT/CASTERS/OSHA 1910.29/ANSI A14.7, 21 1/8X82 7/16X38 1/16IN, WHITE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER, 5-STEP/RAIL/58 ° /MAT/CASTERS/OSHA 1910.29/ANSI A14.7, 21 1/8X82 7/16X38 1/16IN, WHITE, STEEL

LADDER, 5-STEP/RAIL/58 ° /MAT/CASTERS/OSHA 1910.29/ANSI A14.7, 21 1/8X82 7/16X38 1/16IN, WHITE, STEEL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,048.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESLAD5W
  • Mfr. Model # LAD-5-W
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Product Details

This steel, all-direction, five-step ladder has a powder-coated white finish and removable handrails. The steps have rubber mats, the climbing angle is 58 Degrees , and OSHA 1910.29/ANSI A14.7 standards are met, along with the one-year manufacturer's warranty. It measures 21 1/8 inches wide x 82 7/16 high x 38 1/16 base depth, with a maximum load capacity of 300 pounds. It moves on spring-loaded casters.

Technical Specs

  • Item - Rolling Ladder All Direction Ladder
  • Platform Height 47-11/16"
  • Overall Height 82-7/16"
  • Assembled/Unassembled Partially Assembled
  • Step Tread Rubber Mat
  • Base Depth 38-1/16"
  • Climbing Angle 58 Degrees
  • Ladder Actuation Spring-Loaded Casters
  • Colour White
  • Manufacturers Warranty Length 1 yr.
  • Material Steel
  • Handrails Included Yes
  • Number of Steps 5
  • Load Capacity 300 lbs.
  • Platform Depth 11 in
  • Overall Width 21-1/8"
  • Step Depth 8"
  • Finish Powder Coated
  • Standards OSHA 1910.29, ANSI A14.7
  • Rear Exit No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list