!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER, ALL DIRECTION/3-STEP/50 ° /CASTER/REAR EXIT/PERFORATED, 32 3/4X30X48 13/16 IN, YLW, STEEL

LADDER, ALL DIRECTION/3-STEP/50 ° /CASTER/REAR EXIT/PERFORATED, 32 3/4X30X48 13/16 IN, YLW, STEEL

VESTIL

LADDER, ALL DIRECTION/3-STEP/50 ° /CASTER/REAR EXIT/PERFORATED, 32 3/4X30X48 13/16 IN, YLW, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER, ALL DIRECTION/3-STEP/50 ° /CASTER/REAR EXIT/PERFORATED, 32 3/4X30X48 13/16 IN, YLW, STEEL

LADDER, ALL DIRECTION/3-STEP/50 ° /CASTER/REAR EXIT/PERFORATED, 32 3/4X30X48 13/16 IN, YLW, STEEL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,774.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESLADDDP323P
  • Mfr. Model # LAD-DD-P-32-3-P
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Product Details

With a one-year manufacturer's warranty and a rear exit, this yellow, powder coated steel ladder has three perforated steps. There is a rear exit, spring loaded casters, and a 50 Degrees climbing angle. Measuring 32 3/4 inches wide x 30 high x 48 13/16 base depth, the maximum load capacity is 350-pounds.

Technical Specs

  • Item - Rolling Ladder All Direction Ladder
  • Platform Height 30"
  • Handrail Height 0 in
  • Number of Steps 3
  • Load Capacity 350 lbs.
  • Platform Depth 14 in
  • Overall Width 32-3/4"
  • Step Depth 7"
  • Finish Powder Coated
  • Manufacturers Warranty Length 1 yr.
  • Material Steel
  • Handrails Included No
  • Overall Height 30"
  • Assembled/Unassembled Partially Assembled
  • Step Tread Perforated
  • Base Depth 48-13/16"
  • Climbing Angle 50 Degrees
  • Ladder Actuation Spring-Loaded Casters
  • Colour Yellow
  • Rear Exit Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list