!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER, ESD, ROLLING, 12-STEP/RAIL/OPEN GRIP/58 ° /350 LD CAP, 33-9/16X156X87-5/8 IN, BLACK, STEEL

LADDER, ESD, ROLLING, 12-STEP/RAIL/OPEN GRIP/58 ° /350 LD CAP, 33-9/16X156X87-5/8 IN, BLACK, STEEL

VESTIL

LADDER, ESD, ROLLING, 12-STEP/RAIL/OPEN GRIP/58 ° /350 LD CAP, 33-9/16X156X87-5/8 IN, BLACK, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER, ESD, ROLLING, 12-STEP/RAIL/OPEN GRIP/58 ° /350 LD CAP, 33-9/16X156X87-5/8 IN, BLACK, STEEL

LADDER, ESD, ROLLING, 12-STEP/RAIL/OPEN GRIP/58 ° /350 LD CAP, 33-9/16X156X87-5/8 IN, BLACK, STEEL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,815.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESLADPW2612GESD
  • Mfr. Model # LAD-PW-26-12-G-ESD
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 370.0 lbs

Product Details

Featuring electrostatic discharge and a powder-coated black finish, this steel, rolling, 12-step ladder has a 350-pound load capacity, a removable 30-inch handrail, and weight-activated step lock. The platform height is 100-inches, depth is 14-inches, and the step depth is seven inches. The ladder measures 33 9/16 inches width x 156 height x 87 5/8 base depth, with open grip tread, and a standard 58 Degrees climbing angle.

Technical Specs

  • Item - Rolling Ladder Rolling Ladder
  • Platform Height 120"
  • Handrail Height 30 in
  • Number of Steps 12
  • Load Capacity 350 lbs.
  • Platform Depth 14 in
  • Overall Width 33-9/16"
  • Step Depth 7"
  • Finish Powder Coated
  • Standards OSHA 1910.29, ANSI A14.7
  • Rear Exit No
  • Material Steel
  • Handrails Included Yes
  • Overall Height 156"
  • Assembled/Unassembled Partially Assembled
  • Step Tread Open Grip
  • Base Depth 87-5/8"
  • Climbing Angle 58 Degrees
  • Ladder Actuation Weight Activated Step Lock
  • Colour Black
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list