!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING LADDER,STEEL, 60 INH, NO LOCKING MECHANISM, NO HANDRAILS

ROLLING LADDER,STEEL, 60 INH, NO LOCKING MECHANISM, NO HANDRAILS

BALLYMORE

ROLLING LADDER,STEEL, 60 INH, NO LOCKING MECHANISM, NO HANDRAILS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING LADDER,STEEL, 60 INH, NO LOCKING MECHANISM, NO HANDRAILS

ROLLING LADDER,STEEL, 60 INH, NO LOCKING MECHANISM, NO HANDRAILS

BALLYMORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $815.69 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLLFSH618X
  • Mfr. Model # FSH618X
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Product Details

This rolling and cantilever ladder measures 93 inch height x 49 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 450-pound load capacity and weighs 83 pounds. This rolling and cantilever ladder meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemRolling And Cantilever Ladder
  • Base Length49 in
  • Climbing Angle56 Degrees
  • Handrail Height42 in
  • Ladder TypeSpring Loaded Caster Ladder
  • MaterialSteel
  • Overall Depth49 in
  • Platform Depth14 in
  • Platform Width16 in
  • Weight83 lb
  • Locking MechanismSpring-Loaded Casters
  • StandardsANSI, CCOHS Compliant
  • Step Depth7 in
  • Assembly Unassembled
  • Base Width 26 in
  • Colour Grey
  • Includes Handrails Handrails Included
  • Load Capacity - Maximum 450 lb
  • Number of Steps 6
  • Overall Height 93 in
  • Platform Height 60 in
  • Tread Type Expanded Metal
  • Step Width 16 in
  • Casters Included Swivel
  • Reach Height - Maximum 12 ft
  • Finish Powder Coated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list