!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROLLER MACHINERY 15 TONNES KIT

ROLLER MACHINERY 15 TONNES KIT

HILMAN ROLLERS

ROLLER MACHINERY 15 TONNES KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLER MACHINERY 15 TONNES KIT

ROLLER MACHINERY 15 TONNES KIT

HILMAN ROLLERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,811.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HLNKRS15SLP
  • Mfr. Model # KRS-15-SLP
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 644
  • Shipping Weight 203.0 lbs

Product Details

15 ton machinery moving roller kit features four 3-3/4 ton swivel-locking-padded style rollers, two 48 in. steering handles & heavy steel deluxe kit box. Handles feature tough safety rubber grips. Carrying case features lockable, double hasps & 2 handles.

Technical Specs

  • Item Machine Roller Kit
  • Roller Dia. 1 in
  • Roller Tread Material Steel
  • For Surface Type Any Surface
  • Frame Material Steel
  • Top Plate Width 5 7/8 in
  • Top Plate Thickness 5/8 in
  • Colour Green, Silver
  • Includes (2) Handles, (4) 7500 lb Capacity Rollers
  • Overall Length 58 1/2 in
  • Weight 203 lb
  • Load Capacity 30,000 lb
  • Roller Width 3 1/4 in
  • Non-Marking Rollers No
  • For Movement Type Swivel/Rigid
  • Top Plate Length 5 7/8 in
  • Top Plate Surface Rubber Padded
  • Top Plate Type Swivel with Lock
  • Handle Length 48 in
  • Overall Height 5 in
  • Overall Width 5 7/8 in
  • Number of Decks 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list