!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROLLER CHAIN CONNECTING LINK#60NP,P

ROLLER CHAIN CONNECTING LINK#60NP,P

TSUBAKI

ROLLER CHAIN CONNECTING LINK#60NP,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLER CHAIN CONNECTING LINK#60NP,P

ROLLER CHAIN CONNECTING LINK#60NP,P

TSUBAKI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.10 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6L093
  • Mfr. Model # 6L093
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Connecting Link
  • Material Steel
  • Chain Number 60
  • Finish Nickel Plated
  • Link Type Connecting
  • Heavy Series No
  • Maximum Operating Temperature 302 Degrees F
  • Pin Contruction Riveted Pin
  • Plate Height 0.614 in, 0.713 in
  • Resistance Properties Corrosion Resistant, High Temperature Resistant
  • Working Load Limit 1,630 lb
  • Chain Construction Riveted Pin
  • Chain Overall Width 1 3/32 in
  • Roller Diameter 15/32 in
  • Pitch 3/4 in
  • Number of Strands 1
  • Inside Width 1/2 in
  • Minimum Operating Temperature 14 Degrees F
  • Pin Outside Diameter 0.234 in
  • Plate Thickness 0.094 in
  • Tensile Strength 9,900 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list