!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT ROLL, 36 IN X 150 FT, 55 GALLON ABSORBED PER PKG, BLUE/GREY

ABSORBENT ROLL, 36 IN X 150 FT, 55 GALLON ABSORBED PER PKG, BLUE/GREY

BRADY SPC ABSORBENTS

ABSORBENT ROLL, 36 IN X 150 FT, 55 GALLON ABSORBED PER PKG, BLUE/GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 36 IN X 150 FT, 55 GALLON ABSORBED PER PKG, BLUE/GREY

ABSORBENT ROLL, 36 IN X 150 FT, 55 GALLON ABSORBED PER PKG, BLUE/GREY

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.51 / CASE

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SORRAG36150
  • Mfr. Model # RAG36150
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 998
  • Shipping Weight 43.646 lbs

Product Details

This Brady SPC Absorbents series absorbent roll is made of cotton, polyester and is blue/grey. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii), OSHA 29 CFR 1910.120(j)1(vii), OSHA 29 CFR 1910.22(a)2, this sorbent floor mat has 55 gallons absorbed per package and is designed for universal use. It measures 150 feet length x 3 feet width.

Technical Specs

  • Item Absorbent Roll
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pad 55 gal
  • Material Cotton, Polyester
  • Perforated No
  • Recycled Content (%) 75%
  • Includes Coverstock No
  • Roll Length 100 ft
  • Length 150 ft
  • Static Dissipative No
  • Colour Blue, Grey
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Adhesive Backing No
  • Product Type Sorbent Floor Mat
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 55 gal
  • Number of Layers 1-ply
  • Perforated Size Not Perforated
  • Dimpled No
  • Package Type Bale
  • Roll Width 36 in
  • Width 3 ft
  • Foot Traffic Yes
  • Series Brady SPC Absorbents
  • Dispenser Box No
  • Leak Resistant Backing No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 70% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list