!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FULLY THREADED ROD, ¾"-10 THREAD SIZE, 316 STAINLESS STEEL, UNC, PLAIN FINISH, 3 FT OVERALL L

FULLY THREADED ROD, ¾"-10 THREAD SIZE, 316 STAINLESS STEEL, UNC, PLAIN FINISH, 3 FT OVERALL L

APPROVED VENDOR

FULLY THREADED ROD, ¾"-10 THREAD SIZE, 316 STAINLESS STEEL, UNC, PLAIN FINISH, 3 FT OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULLY THREADED ROD, ¾"-10 THREAD SIZE, 316 STAINLESS STEEL, UNC, PLAIN FINISH, 3 FT OVERALL L

FULLY THREADED ROD, ¾"-10 THREAD SIZE, 316 STAINLESS STEEL, UNC, PLAIN FINISH, 3 FT OVERALL L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP4RDL3
  • Mfr. Model # U55070.075.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.71 lbs

Product Details

This fully threaded rod is made of 316 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for ASTM A354BD and ASTM A307A material quality in addition to ASME B18.31.3 dimensional standards. This fully threaded rod also has the following resistance properties: high temperature resistant.

Technical Specs

  • Item Fully Threaded Rod
  • Material Stainless Steel
  • Thread Size 3/4"-10
  • Tensile Strength 65,000 psi
  • Thread Direction Right Hand
  • Dimensional Standards ASME B18.31.3
  • Colour Silver
  • Material Quality Standards ASTM A307A
  • Minimum Temperature -58 Degrees F
  • Resistance Properties High Temperature Resistant
  • RoHS Compliant Yes
  • Thread Fit 1A
  • Material Grade/Class 316
  • Finish Bright (Uncoated)
  • Overall Length 3 ft
  • System of Measurement Inch
  • End Type Straight Cut
  • Includes Nuts No
  • Made in North America No
  • Maximum Temperature 302 Degrees F
  • Minimum Yield Strength 45,000 psi
  • Rockwell Hardness B80 min
  • Standards ASTM A354BD
  • Thread Type Coarse

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list