FULLY THREADED ROD, 1"-8 THREAD SIZE, 18-8 STAINLESS STEEL, UNC, PLAIN FINISH, 6 FT OVERALL L
FULLY THREADED ROD, 1"-8 THREAD SIZE, 18-8 STAINLESS STEEL, UNC, PLAIN FINISH, 6 FT OVERALL L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fully threaded rod is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for F593 and F593 material quality in addition to ASME B18.31.3 dimensional standards. This fully threaded rod also has the following resistance properties: rust resistant.
Technical Specs
Item Fully Threaded Rod
Material Stainless Steel
Thread Size 1"-8
Tensile Strength 65,000 psi
Thread Direction Right Hand
Dimensional Standards ASME B18.31.3
Colour Silver
Material Quality Standards F593
Resistance Properties Rust Resistant
RoHS Compliant Yes
Thread Fit 2A
Material Grade/Class 18-8
Finish Bright (Uncoated)
Overall Length 6 ft
System of Measurement Inch
End Type Straight Cut
Includes Nuts No
Made in North America Yes
Minimum Yield Strength 45,000 psi
Rockwell Hardness B80 min
Standards F593
Thread Type Fine
Country of Origin Varies
(subject to change)