!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROD HANGER, 1⅞ IN OVERALL L, ⅜ IN DIA, ⅜"-16 THREAD SIZE, STEEL, ZINC PLATED, 50 PK

ROD HANGER, 1⅞ IN OVERALL L, ⅜ IN DIA, ⅜"-16 THREAD SIZE, STEEL, ZINC PLATED, 50 PK

DEWALT ENGINEERED BY POWERS

ROD HANGER, 1⅞ IN OVERALL L, ⅜ IN DIA, ⅜"-16 THREAD SIZE, STEEL, ZINC PLATED, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROD HANGER, 1⅞ IN OVERALL L, ⅜ IN DIA, ⅜"-16 THREAD SIZE, STEEL, ZINC PLATED, 50 PK

ROD HANGER, 1⅞ IN OVERALL L, ⅜ IN DIA, ⅜"-16 THREAD SIZE, STEEL, ZINC PLATED, 50 PK

DEWALT ENGINEERED BY POWERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.29 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30TA27
  • Mfr. Model # 05815S-PWR
  • UNSPSC # 31162306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Product Details

This rod hanger is made of steel and has a zinc-plated finish. Plus, it is silver-coloured. This rod hanger is designed for use with concrete and masonry.

Technical Specs

  • Item Rod Hanger
  • Thread Size 3/8"-16
  • Head Type Rod Hanger
  • Nut Width 0.5 in
  • Material Steel
  • Material Grade/Class Not Graded
  • Drill Bit Size 3/8 in
  • Minimum Hole Depth 2 3/8 in
  • System of Measurement Inch
  • ICC Approved for Un-Cracked Concrete No
  • Colour Silver
  • Compatible with Manufacturer Model Number DW5427
  • Series Lok-Bolt AS
  • Anchor Diameter 3/8 in
  • Overall Length 1 7/8 in
  • Drive Type External Hex
  • Washer Outside Diameter 13/16 in
  • Finish Zinc Plated
  • Compatible Material Concrete, Masonry
  • Maximum Installation Torque 18 ft-lb
  • Minimum Installation Depth 1 1/4 in
  • ICC Approved for Cracked Concrete No
  • Body Length 1 7/8 in
  • Compatible Rod Thread Size 3/8"-16
  • Mount Type Vertical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list