!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROD END, 3½ IN LENGTH, 304 STAINLESS STEEL, PLAIN

ROD END, 3½ IN LENGTH, 304 STAINLESS STEEL, PLAIN

KEN FORGING

ROD END, 3½ IN LENGTH, 304 STAINLESS STEEL, PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROD END, 3½ IN LENGTH, 304 STAINLESS STEEL, PLAIN

ROD END, 3½ IN LENGTH, 304 STAINLESS STEEL, PLAIN

KEN FORGING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19L410
  • Mfr. Model # 3A-SSMACH-UNF
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Rod End
  • Material 304 Stainless Steel
  • Finish Plain
  • Shank Diameter 3/8 in
  • Eye Outside Diameter 13/16 in
  • Thread Length 3 1/2 in
  • Overall Length 3 1/2 in
  • Material Quality Standards ASTM A193-B8
  • Thread Direction Right Hand
  • Type Rod End
  • Material Grade/Class 304
  • Thread Size 3/8"-24
  • Eye Inside Diameter 3/8 in
  • Hole Center-to-End Length 3 1/2 in
  • Eye Thickness 3/8 in
  • Shank Type Externally Threaded
  • Thread Style Fully Threaded
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list