!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROCKING PISTON AIR COMP,1/2HP,30/30PSI

ROCKING PISTON AIR COMP,1/2HP,30/30PSI

GAST

ROCKING PISTON AIR COMP,1/2HP,30/30PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROCKING PISTON AIR COMP,1/2HP,30/30PSI

ROCKING PISTON AIR COMP,1/2HP,30/30PSI

GAST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,068.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36XD62
  • Mfr. Model # 87R645-101-N470X
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.8 lbs

Technical Specs

  • Item Rocking Piston Air Compressor
  • Number of Cylinders 2
  • Phase Single
  • Maximum Continuous Pressure 30 psi
  • Maximum Vacuum 27.5 in Hg
  • Maximum Speed 1,725 RPM
  • Inlet Type NPT
  • Outlet Type NPT
  • Pump Type Rocking Piston
  • Frequency 50 Hz, 60 Hz
  • Valve Material Stainless Steel
  • Sound Level 65 dBA
  • Minimum Operating Temperature 5 Degrees C
  • Overall Length 9.625 in
  • Overall Height 7.125 in
  • Air Tank Style Tankless
  • Lubrication Type Oil Free
  • Output Power 0.5 hp
  • Voltage 115/230V AC
  • Maximum Intermittent Pressure 30 psi
  • Free Air Flow Rate 4.6 cfm
  • Inlet Size 1/4 in
  • Outlet Size 1/4 in
  • Piston Type Rocking
  • Current Rating 3.0 A, 6.0 A
  • Cylinder Material Aluminum
  • Finish Paint
  • Maximum Operating Temperature 40 Degrees C
  • Thermal Protection Automatic Reset
  • Overall Width 5.125 in
  • Standards CUR. CE

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list