!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLIND RIVET, OPEN-END, DOME, #30, STR 325 LB, GRIP 0.126"-0.187", 0.313" X 1/8", STEEL/ALUMINUM

BLIND RIVET, OPEN-END, DOME, #30, STR 325 LB, GRIP 0.126"-0.187", 0.313" X 1/8", STEEL/ALUMINUM

POP

BLIND RIVET, OPEN-END, DOME, #30, STR 325 LB, GRIP 0.126"-0.187", 0.313" X 1/8", STEEL/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLIND RIVET, OPEN-END, DOME, #30, STR 325 LB, GRIP 0.126"-0.187", 0.313" X 1/8", STEEL/ALUMINUM

BLIND RIVET, OPEN-END, DOME, #30, STR 325 LB, GRIP 0.126"-0.187", 0.313" X 1/8", STEEL/ALUMINUM

POP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.20 per 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # POPAD43BS203Z
  • Mfr. Model # POP
  • UNSPSC # 31162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Use this open-end POP rivet as a low-cost, durable fastener. This aluminum blind rivet has a steel mandrel with a tensile strength of 325 pounds and shear strength of 210 pounds. Designed to work with a #30 drill, this rivet measures 1/8" in diameter and 0.313" long, fits hole sizes 0.129" to 0.133", has a dome-shaped head with a height of 0.032" to 0.040" and diameter of 0.238" to 0.262", and has a grip range of 0.126" to 0.187".

Technical Specs

  • Item Rivet
  • Product Type Solid Rivet
  • Finish Bright (Uncoated)
  • Shear Strength 210 lb
  • Maximum Hole Diameter 0.133 in
  • Maximum Material Thickness 0.187 in
  • Minimum Hole Diameter 0.129 in
  • Rivet Number AD32ABS
  • Shank Diameter 5/39 in
  • Body Material Aluminum
  • Head Type Dome
  • Tensile Strength 325 lb
  • Minimum Material Thickness 0.126 in
  • Mandrel Material Steel
  • Drill Size #30
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list