!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLIND RIVET, OPEN-END, DOME, #41, STR 135 LB, GRIP 0.126"-0.250", 0.350" X 3/32", ALUMINUM/STEEL

BLIND RIVET, OPEN-END, DOME, #41, STR 135 LB, GRIP 0.126"-0.250", 0.350" X 3/32", ALUMINUM/STEEL

POP

BLIND RIVET, OPEN-END, DOME, #41, STR 135 LB, GRIP 0.126"-0.250", 0.350" X 3/32", ALUMINUM/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BLIND RIVET, OPEN-END, DOME, #41, STR 135 LB, GRIP 0.126"-0.250", 0.350" X 3/32", ALUMINUM/STEEL

BLIND RIVET, OPEN-END, DOME, #41, STR 135 LB, GRIP 0.126"-0.250", 0.350" X 3/32", ALUMINUM/STEEL

POP

Clearance Price :
$9.61 per 1000

Your Price : $40.00 per 1000

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # POPAD34BS203Z
  • Mfr. Model # POP
  • UNSPSC # 31162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Use this open-end POP rivet as a low-cost, durable fastener. This steel blind rivet has an aluminum mandrel with a tensile strength of 135 pounds and shear strength of 85 pounds. Designed to work with a #41 drill, this rivet measures 3/32" in diameter and 0.350" long, fits hole sizes 0.097" to 0.100", has a dome-shaped head 0.020" thick and 0.178" to 0.198" in diameter, and has a grip range of 0.126" to 0.250". This item must be purchased in multiples of 100.

Technical Specs

  • Item Rivet
  • Product Type Solid Rivet
  • Finish Bright (Uncoated)
  • Shear Strength 125 lb
  • Maximum Hole Diameter 0.1 in
  • Maximum Material Thickness 0.25 in
  • Minimum Hole Diameter 0.097 in
  • Rivet Number AD32ABS
  • Shank Diameter 0.096 in
  • Body Material Aluminum
  • Head Type Dome
  • Tensile Strength 175 lb
  • Minimum Material Thickness 0.126 in
  • Mandrel Material Steel
  • Drill Size #41
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list