!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLIND RIVET, 1.721 IN L, 0.122 IN DIA, INCH, 1 23/32 IN OVERALL L, ⅝ IN BODY L, OPEN END, 500 PK

BLIND RIVET, 1.721 IN L, 0.122 IN DIA, INCH, 1 23/32 IN OVERALL L, ⅝ IN BODY L, OPEN END, 500 PK

POP

BLIND RIVET, 1.721 IN L, 0.122 IN DIA, INCH, 1 23/32 IN OVERALL L, ⅝ IN BODY L, OPEN END, 500 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLIND RIVET, 1.721 IN L, 0.122 IN DIA, INCH, 1 23/32 IN OVERALL L, ⅝ IN BODY L, OPEN END, 500 PK

BLIND RIVET, 1.721 IN L, 0.122 IN DIA, INCH, 1 23/32 IN OVERALL L, ⅝ IN BODY L, OPEN END, 500 PK

POP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.20 per 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # POPAD48ABS201Z
  • Mfr. Model # POP
  • UNSPSC # 31162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.685 lbs

Product Details

This blind rivet is made of IFI-114-11 aluminum and has a bright (uncoated) finish. It has an overall length of 1 23/32 inch and a 0.122 inch shank diameter. It has a tensile strength of 235 pounds, a dome head type and an inch system of measurement.

Technical Specs

  • Item Blind Rivet
  • Overall Length 1 23/32 in
  • Shank Diameter 0.122 in
  • Body Material Aluminum
  • Head Type Dome
  • Shear Strength 155 lb
  • Maximum Hole Diameter 0.133 in
  • Maximum Material Thickness 1/2 in
  • Mandrel Material Aluminum
  • Drill Size #30
  • System of Measurement Inch
  • Body Length 5/8 in
  • Product Type Blind Rivet
  • Finish Bright (Uncoated)
  • Head Diameter 1/4 in
  • Tensile Strength 235 lb
  • Minimum Material Thickness 3/8 in
  • Material Grade/Class IFI-114-11
  • Minimum Hole Diameter 0.129 in
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list