!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RING BINDER 1/2IN YELLOW

RING BINDER 1/2IN YELLOW

RITE IN THE RAIN

RING BINDER 1/2IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING BINDER 1/2IN YELLOW

RING BINDER 1/2IN YELLOW

RITE IN THE RAIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RIR200
  • Mfr. Model # 200
  • UNSPSC # 44122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

The Rite in the Rain Field Ring Binders are DURABLE! Made with Polydura and rust resistant metals. Holds 4-5/8 in. x 7 in. Loose Leaf Sheets: 1/2 in. capacity. Sheets not included. The holes fit the Franklin Covey Compact size punch.

Technical Specs

  • Binders -Item 6-Ring Field Binder
  • Colour Family - Binders Yellow
  • Cover Type - Binders Plain
  • Durability - Binders Heavy Duty
  • Features - Binders Weather Resistant
  • Specific Material Polydura, Rust Resistant Metal
  • Number of Rings 6
  • Item Ring Binder
  • Ring Type - Binders Round
  • Ring Size - Binders 1/2 in
  • Sheet Size - Binders 4 5/8 in x 7 in
  • Sheet Capacity - Binders 100
  • Basic Material - Binders Plastic
  • Colour Yellow
  • Includes 1 Interior Pocket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list