!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RIGID CASTER, 5", SS, AUTOCLAVE WHEEL

RIGID CASTER, 5", SS, AUTOCLAVE WHEEL

COLSON

RIGID CASTER, 5", SS, AUTOCLAVE WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID CASTER, 5", SS, AUTOCLAVE WHEEL

RIGID CASTER, 5", SS, AUTOCLAVE WHEEL

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL5S31ARZ2
  • Mfr. Model # 5-S31-ARZ-2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Sterilaztion Caster
  • Load Rating 250
  • Wheel Width 32mm
  • Mounting Height 6 1/4 in
  • Wheel/Tread Hardness 70 A
  • Wheel Bearing Type Precision Ball
  • Swivel Raceway Type Double Ball
  • Swivel Radius 4 in
  • Inside Bolt Hole Spacing 1 3/4 x 3 in
  • Number of Mounting Holes 4
  • Swivel Lock Type No Lock
  • Wheel Core Type Solid
  • Tread Shape Flat
  • With Toe Plate No
  • Includes Spanner Bushing No
  • Number of Wheels 1
  • Replacement Wheel SS05ARZ12506
  • Features Stainless
  • Swivel Construction Kingpin
  • Wheel Dia. 5 in
  • Overall Wheel Width 32mm
  • Wheel/Tread Material Thermoplastic Rubber
  • Wheel/Tread Colour Gray
  • Wheel Bearing Material Stainless
  • Swivel Lead 4
  • Mounting Plate Size 2 3/8 in x 3 5/8 in
  • Mounting Bolt Dia. 5/16 in
  • Caster Mounting Type Plate
  • Swivel Bearing Seal Type Ball
  • Wheel Type Thermal Rubber
  • Includes Thread Guards Yes
  • Wheel Core Material Polyolefin Hi-Temp
  • Non-Marking Yes
  • Operating Temperature Range +32 to +200 Degrees F (0 to +93 Degrees C)
  • Application Medical
  • NSF Listed Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list