!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGGING AND CLIMBING ROPE, BRAID, 3/32 IN DIA, 650 LB WORKING LOAD LIMIT, 180 FT OVERALL L

RIGGING AND CLIMBING ROPE, BRAID, 3/32 IN DIA, 650 LB WORKING LOAD LIMIT, 180 FT OVERALL L

ALL GEAR

RIGGING AND CLIMBING ROPE, BRAID, 3/32 IN DIA, 650 LB WORKING LOAD LIMIT, 180 FT OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGGING AND CLIMBING ROPE, BRAID, 3/32 IN DIA, 650 LB WORKING LOAD LIMIT, 180 FT OVERALL L

RIGGING AND CLIMBING ROPE, BRAID, 3/32 IN DIA, 650 LB WORKING LOAD LIMIT, 180 FT OVERALL L

ALL GEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12R277
  • Mfr. Model # AGTL22180
  • UNSPSC # 31151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This rigging and climbing rope measures 180 feet in length, and is orange. In addition, it weighs 0.25 pounds, plus it is abrasion-resistant, snag-resistant.

Technical Specs

  • ItemRigging and Climbing Rope
  • Working Load Limit650 lb
  • Diameter3/32 in
  • Core MaterialPolyethylene
  • Product TypeRigging and Climbing Rope
  • Core Strand Count0
  • Minimum Operating Temperature-125 Degrees F
  • Weight0.25 lb
  • ColourOrange
  • Breaking Strength 650 lbf
  • Rope Construction Braid
  • Overall Length 180 ft
  • Cover Material HMPE
  • Rope Strand Count 12
  • End Type Plain
  • Maximum Operating Temperature 150 Degrees F
  • Coating Type Uncoated
  • Resistance Properties Abrasion-Resistant, Snag-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list