!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RHINO 1IN WHITE VINYL-24MM

RHINO 1IN WHITE VINYL-24MM

DYMO

RHINO 1IN WHITE VINYL-24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RHINO 1IN WHITE VINYL-24MM

RHINO 1IN WHITE VINYL-24MM

DYMO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.30 / EACH

EHC: EHC :
Min Qty 5 = $291.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RHO1805430
  • Mfr. Model # 1805430
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Vinyl permanent tape cartridge for Rhino label printer. Used on all surfaces and ideal for outdoor and colour coding applications. Size 1 in. x 18 ft. Colour white.

Technical Specs

  • Item Label Tape Cartridge
  • Label Colour White
  • Label Material Vinyl
  • Material Properties Halogen Free
  • Ribbon Colour Black
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 194 Degrees F
  • Number of Labels Included 1
  • Adhesive Material Acrylic
  • Application General Labeling and Extreme Conditions
  • Label Media Format Continuous Roll Cartridge
  • Label Type Permanent Vinyl
  • Print Technology Thermal-Transfer
  • Resistance Properties Chemical-Resistant, Moisture-Resistant, UV-Resistant
  • Standards OSHA, ANSI and ISO
  • Compatible Mfr Part Number 1752267, 1790417, 1812570
  • Label Finish Gloss
  • Label Width 1"
  • Printer Series Compatibility Rhino 6000
  • Roll Length 18 ft
  • Material Series IND
  • Minimum Service Temperature -0.4 Degrees F
  • Adhesive Yes
  • Adhesive Properties Permanent Adhesive
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Label Thickness 0.007"
  • Labels per Row 1
  • Product Type Industrial Vinyl Tape
  • Secondary Label Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list