!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RH SENSOR,10K OHM

RH SENSOR,10K OHM

JOHNSON CONTROLS

RH SENSOR,10K OHM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RH SENSOR,10K OHM

RH SENSOR,10K OHM

JOHNSON CONTROLS

https://catalogue.grainger.ca/?hybris=true
  • Item # JHCHE68P30N000
  • Mfr. Model # HE-68P3-0N000
  • UNSPSC # 41112215
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Humidity Sensor
  • Sensing Element Type Platinum
  • Housing Material Plastic
  • Temperature Accuracy +/-0.35 Degrees F
  • Maximum Sensing Temperature 140 Degrees F
  • For Use With Building Automation Systems Building Automation System Compatible
  • Measurement Type Single
  • Overall Length 10 3/8 in
  • Overall Height 8 1/8 in
  • Standards CE Certified
  • For Use With Any BAS/DDC System
  • Display Type None
  • Mounting Location Outdoors
  • Housing Colour Gray
  • Electrical Connection Type Screw Terminals
  • Minimum Sensing Temperature -40 Degrees F
  • Loop Resistance 1k ohm
  • Relative Humidity Accuracy +/-3% of Full Scale
  • Overall Width 3 3/8 in
  • Product Type Outdoor Temperature and Humidity Sensor
  • Relative Humidity/Dew Point Output 0 to 10V DC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list