!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RF ADAPTER KIT,SET OF 26 PCS.

RF ADAPTER KIT,SET OF 26 PCS.

POMONA

RF ADAPTER KIT,SET OF 26 PCS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RF ADAPTER KIT,SET OF 26 PCS.

RF ADAPTER KIT,SET OF 26 PCS.

POMONA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $935.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET72934
  • Mfr. Model # 72934
  • UNSPSC # 39121433
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.53 lbs

Technical Specs

  • Item RF Adapter Kit
  • Includes BNC Female/N-Type Male, SMA Female/N-Type Male, SMA Male/N-Type Male, SMA Male/N-Type Female, SMA Female/N-Type Female, SMA Female/TNC Male, SMA Female/BNC Female, SMA Male/BNC Male, SMA Male/TNC Female, SMA Female/TNC Female, SMA Male/BNC Female, SMA Male to Female Right Angle, SMA Male to Male, BNC Male/N-Type Female, N-Type Female to Female, BNC Male to Male, N-Type Male to Male, SMA Male/TNC Male, TNC Male/BNC Female, BNC Female to Male to Female, TNC Female to Female, BNC Female to Female to Female, BNC Female to Female, SMA Female to Female, SMA Male Termination, SMA Female/BNC Male
  • Number of Pieces 26
  • Special Features Includes Most Frequently Used Adapters

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list