!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REVOLVING SHELF UNIT, LD CAP 2000 LBS, GREY, 21 X 7 X 15 IN, SHELF DIA 34 IN, STEEL

REVOLVING SHELF UNIT, LD CAP 2000 LBS, GREY, 21 X 7 X 15 IN, SHELF DIA 34 IN, STEEL

DURHAM

REVOLVING SHELF UNIT, LD CAP 2000 LBS, GREY, 21 X 7 X 15 IN, SHELF DIA 34 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REVOLVING SHELF UNIT, LD CAP 2000 LBS, GREY, 21 X 7 X 15 IN, SHELF DIA 34 IN, STEEL

REVOLVING SHELF UNIT, LD CAP 2000 LBS, GREY, 21 X 7 X 15 IN, SHELF DIA 34 IN, STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,638.24 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM1304-95
  • Mfr. Model # 1304-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Product Details

This flat-bottom revolving shelf unit has five bins per shelf and 20 bins total. Each compartment measures 21 x 7 x 15 inches, with a shelf diameter of 34 inches. This grey shelf features a total load capacity of 2000 pounds and is made from all welded steel with a powder-coated finish.

Technical Specs

  • Item Revolving Bins
  • Compartment Depth 15"
  • Compartment Width 21"
  • Level Design Flat Bottom
  • Number of Bins per Shelf 5
  • Rack Colour Gray
  • Overall Height 34-1/8"
  • Overall Width 34"
  • Compartment Colour Gray
  • Compartment Height 7"
  • Compartments per Level 5
  • Load Capacity per Level 500 lb
  • Number of Levels 4
  • Overall Diameter 34"
  • Overall Length 34"
  • Whole Unit Load Capacity 2000 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list