!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RETURN AIR GRILLE,10X14 IN,WHITE

RETURN AIR GRILLE,10X14 IN,WHITE

APPROVED VENDOR

RETURN AIR GRILLE,10X14 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETURN AIR GRILLE,10X14 IN,WHITE

RETURN AIR GRILLE,10X14 IN,WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4MJN7
  • Mfr. Model # 4MJN7
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1977
  • Shipping Weight 1.35 lbs

Product Details

Return air grille. Overall height 11.75 inches. Overall width 15.75 inches. Depth 0.31 inches. Maximum duct height 10 inches. Maximum duct width 14 inches. Bar spacing 1/2 inch. White finish. Steel construction. Features electrocoated and powder coated surface.

Technical Specs

  • Item Return Air Grille
  • Overall Height 11 3/4 in
  • Maximum Opening Height 10 in
  • Grille Colour White
  • Material Steel
  • Face Design Louvered
  • Adjustable Blades Not Adjustable Blades
  • Mounting Style Surface Mount
  • Finish Powder Coated
  • Includes Screws
  • Airflow Capacity 384 cfm
  • Overall Depth 1/4 in
  • Overall Width 15 3/4 in
  • Maximum Opening Width 14 in
  • Grille Material Steel
  • Bar Spacing 1/2 in
  • Airflow Directions One-Way
  • Mounting Location Ceiling, Wall
  • Blade Angle 45 Degrees
  • Product Type Return Air Grille
  • Manufacturer Warranty Length 1 yr
  • Material Grade SPCC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list