!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RETROFIT BULB, LED, PLASTIC, BLACK, 7,200 LM, 60 WATTS, 120V AC, 6,500K COLOUR TEMP, PLASTIC LENS

RETROFIT BULB, LED, PLASTIC, BLACK, 7,200 LM, 60 WATTS, 120V AC, 6,500K COLOUR TEMP, PLASTIC LENS

SYLVANIA

RETROFIT BULB, LED, PLASTIC, BLACK, 7,200 LM, 60 WATTS, 120V AC, 6,500K COLOUR TEMP, PLASTIC LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETROFIT BULB, LED, PLASTIC, BLACK, 7,200 LM, 60 WATTS, 120V AC, 6,500K COLOUR TEMP, PLASTIC LENS

RETROFIT BULB, LED, PLASTIC, BLACK, 7,200 LM, 60 WATTS, 120V AC, 6,500K COLOUR TEMP, PLASTIC LENS

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.77 / EACH

EHC: EHC :
Min Qty 6 = $1,042.62

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA41360
  • Mfr. Model # LED60GARAGE865MED
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.825 lbs

Product Details

This retrofit lamp is made of plastic. Plus it meets the standards for cULus, FCC, and RoHS. It also has voltage of 120V AC, 60 watts, 7,200 lumens, plus it has a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • Item Retrofit Lamp
  • Colour Rendering Index 80
  • Fixture Wattage 60 W
  • Light Technology LED
  • Width 3 2/9 in
  • Rated Life 50,000 hr
  • Fixture Housing Material Plastic
  • Includes Lamp Yes
  • Lumens per Watt 120 lm/W
  • Min. Operating Temp. -22 Degrees F
  • Warranty 5 yr Limited
  • Colour Temperature 6,500K
  • Lumens 7,200 lm
  • Voltage 120V AC
  • Height 4 1/6 in
  • Depth 4 1/6 in
  • Fixture Housing Colour Black
  • Fixture Lens Material Plastic
  • Lamp Watts 60 W
  • Max. Operating Temp. 40 Degrees C
  • Standards cULus, FCC, RoHs

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list