RETRIEVER + HOLDER FLEX
RETRIEVER + HOLDER FLEX
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Flex retrieving tool. 13-1/2 inches. Designed to position or retrieve small objects. Spring loaded plunger actuates jaws at end of flexible casing.
Technical Specs
- Item Flexible Retrieving and Holding Tool
- Length (In.) 13-1/2"
- Magnet Type Permanent
- Handle Type Straight
- Shaft Material Flexible Metal Casing
- Function Position or Retrieve Small Metallic and Non-metallic Objects
- Type Retriving
- Extended Length (In.) 13-1/2"
- Jaw Capacity (In.) 1/2"
- Handle Material Steel
- Features Spring-loaded Plunger Actuates Jaws At End of Flexible Casing
- Includes Retrieving Tool Only
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.97
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.37
/ EACH