RETAINING RING PLIER, INTERNAL, FOR 8 MM TO 13 MM BORE DIA, 0.035 IN TIP DIA, 5⅛ IN OVERALL L
RETAINING RING PLIER, INTERNAL, FOR 8 MM TO 13 MM BORE DIA, 0.035 IN TIP DIA, 5⅛ IN OVERALL L
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 44 series retaining ring pliers has a length of 5⅛ inch, plus it weighs 88 g. The handle is black. It features non-slip tips and meets the standards for DIN 5256 D. In addition, it has a atramentized phosphate coat finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
Technical Specs
Item Retaining Ring Pliers
For Ring Type Internal
Grip Style Standard Cushion
For Minimum Bore Diameter 8 mm
Tip Diameter 0.035 in
Jaw Opening Type Manual
Replaceable Tips Not Replaceable Tips
Features Non-Slip Tips
For Use With Internal Circlips
Handle Colour Black
Series 44
Steel Type Chrome Vanadium Steel
Weight 88 g
Plier Type Retaining Ring Pliers
Non-Sparking Non-Sparking
Overall Length 5 1/8 in
For Maximum Bore Diameter 13 mm
Tip Angle 90 Degrees
Tether Ready Tether Not Ready
ESD-Safe Not ESD Safe
Finish Atramentized (Phosphate Coat)
Grip Material Plastic
Plier Material Steel
Standards DIN 5256 D
Tip Shape Round
Country of Origin Germany
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.13
/ EACH